1/8 in - 1/2 in. x 1/2 x 1/4 in. 3-Flat Step 1 Piece
Vari-Bit® 1/8 in - 1/2 in. x 1/2 x 1/4 in. 3-Flat Step 1 Piece
Product Details
Product Details
- Split point design for faster penetration and less walking
- Patented 2 flute design cuts fast, clean, round holes
- Steam oxide coating adds durability Enhanced flute design removes chips rapidly Use of LENOX PROTOOL LUBE recommended to extend tool life
Specifications
- Application:
- Aluminum, Brass, Copper, Laminate, Plastic, Stainless Steel, Steel, Wood
- Bit Diameter(s) (In):
- 1/2 in
- Bit Sizes:
- 1/8 in - 1/2 in
- Coating:
- Steam Oxide
- Collection:
- Vari-Bit®
- Drill Bit Type:
- Step
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4 in
- Shank Style:
- Quick Change
- Tool Type:
- Step Drill Bit
- UL Listed:
- No
- UPC:
- 082472308815