This product requires certification to purchase.

1/2 in. 10/14 TPI Bimetal Portable Band Saw Blade

LENOX

Wolf-Band® 1/2 in. 10/14 TPI Bimetal Portable Band Saw Blade

  • Fast #
  • Part #L3842338PW1014PK
  • Item #7727734
  • Manufacturer Part #3842338PW1014
4.4 out of 5 Customer Rating
Brand image
LENOX

Wolf-Band® 1/2 in. 10/14 TPI Bimetal Portable Band Saw Blade

  • Fast #
  • Part #L3842338PW1014PK
  • Item #7727734
  • Manufacturer Part #3842338PW1014
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bi-metal blades bend and resist breaking and extend blade life
  • Teeth per inch: 10/14
  • Professional performance and competitive pricing provide extraordinary cost-per-cut value
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
44-7/8 in
Blade Thickness (in):
1/50 in
Blade Type:
Band Saw
Blade Width (in):
1/2 in
Collection:
Wolf-Band®
Material:
Bi-metal
Package Quantity:
Pack of 25
Teeth Per Inch:
10/14
UPC:
082472384239
Weight:
3.15 lb
Width:
1/2 in