18 Teeth Per Inch Bandsaw WOLF Blade 38PW18
Wolf-Band® 18 Teeth Per Inch Bandsaw WOLF Blade 38PW18
Package Quantity Info:
Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bi-metal blades bend and resist breaking and extend blade life
- Teeth per inch: 18
- Bi-metal design stands up to the most demanding applications
- Power Blast™ technology increases blade life
- High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
Specifications
- Application:
- Cutting
- Blade Length (in):
- 44-7/8 in
- Blade Thickness (in):
- 0.02 in
- Blade Type:
- Band Saw
- Blade Width (in):
- 1/2 in
- Collection:
- Wolf-Band®
- Material:
- High Speed Steel
- Package Quantity:
- Pack of 25
- Teeth Per Inch:
- 18
- UPC:
- 082472384253