Single Handle Pull Down with Touch Activation Kitchen Faucet in Chrome
Lenta™ Single Handle Pull Down with Touch Activation Kitchen Faucet in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- With Touch2O® Technology a simple touch anywhere on the spout or handle will start and stop the flow of water
- Helps keep your faucet cleaner, because washing the mess off your hands shouldn’t involve making a mess of your faucet
- LED light signals blue when touch mode is active and flash red when batteries are running low
- Automatic water flow shut-off after four minutes helps conserve water
- Integrated TempSense™ LED light shows water temperature, changing from blue to magenta to red as temperature increases
- Requires 6 AA (included) or 6 C batteries
- Over 90% of households operate their Touch2O® Faucets 20 minutes per day or less
- Intuitive Touch2O® Technology can sense the difference between a touch and a grab, reducing the chances of false activation
- Optional A/C adapter EP102157 may be ordered separately
- MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Battery Size:
- 6AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- Collection:
- Lenta™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spotshield Stainless
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down, Touch Activated
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Origin:
- Domestic
- Power Source:
- Battery
- Side Spray:
- No
- Spout Height:
- 16-3/4
- Spout Reach:
- 9-13/100
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- Yes
- Type:
- D19802TZSPDST
- UPC:
- 034449946575