This product requires certification to purchase.

1 x 1-1/4 in. Emergency Water Tub and Shower Mixing Valve in Rubbed Bronze

Leonard Valve

1 x 1-1/4 in. Emergency Water Tub and Shower Mixing Valve in Rubbed Bronze

  • Fast #
  • Part #LTM800LFRF
  • Item #1783960
  • Manufacturer Part #TM-800-LF-RF
4.1 out of 5 Customer Rating
Brand image
Leonard Valve

1 x 1-1/4 in. Emergency Water Tub and Shower Mixing Valve in Rubbed Bronze

  • Fast #
  • Part #LTM800LFRF
  • Item #1783960
  • Manufacturer Part #TM-800-LF-RF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features DURA-trol® solid thermostat - highly responsive and cannot be damaged by extremes in temperature
  • Locking temperature regulators
  • Mixing valve will close down on failure of cold water supply
  • Integral wall support
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1071
Depth:
9 in
Flow Rate:
64 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Pressure - Maximum:
30 psi
UL Listed:
No
Valve Size:
1 in, 1-1/4 in
Valve Type:
Mixing Valve
Width:
15 in