1 x 1-1/4 in. Inlet x Outlet Thermostat Mixing Valve
Eco-Mix™ 1 x 1-1/4 in. Inlet x Outlet Thermostat Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1017
- Collection:
- Eco-Mix™
- Flow Rate:
- 89 gpm
- Height:
- 23 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Valve Size:
- 1 in x 1-1/4 in
- Valve Type:
- Thermostat Mixing Valve
- Width:
- 14-1/2 in