1/2 in. Sweat Thermostat Mixing Valve

You last purchased this on
 
Leonard Valve

Eco-Mix™ 1/2 in. Sweat Thermostat Mixing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Leonard Valve

Eco-Mix™ 1/2 in. Sweat Thermostat Mixing Valve

  • Fast #
  • Part #L210LFF
  • Item #4643491
  • Manufacturer Part #210-LF-F
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • DURA-troll® is highly responsive and cannot be damaged by extremes in temperature
  • 1/2” Sweat inlets and outlet, 0.5 GPM (1.9 l/m) minimum flow capacity
  • Thermostatic water mixing valve, DURA-troll® solid bimetal thermostat directly linked to valve porting to control the intake of hot and cold water and compensate for supply temperature or pressure fluctuations
  • Adjustable high temperature limit stop set for 110 Deg F 49 Deg C
  • Maximum operating pressure 125 PSI
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Eco-Mix™
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
Sweat
End Connections:
Sweat
Flow Rate:
0.5 gpm
Height:
5 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7 in
Material:
Brass
Maximum Temperature:
110
Recommended Valve Application:
Water
Valve Size:
1/2 in
Valve Type:
Thermostat Mixing Valve