1/2 x 3/8 in. Compression x MNPT Reducing 316 Stainless Steel 90 Degree Elbow
Let-Lok™ 1/2 x 3/8 in. Compression x MNPT Reducing 316 Stainless Steel 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- LET-LOK® tube fitting is a mechanism used both to seal and to grip tubing
- Manufactured to withstand the persistent demands for high-performance tube fittings
Specifications
- Clean Bagged:
- No
- Collection:
- Let-Lok™
- Elbow Degree:
- 90
- End Connection 1:
- Compression
- End Connection 2:
- MPT
- End Connections:
- Compression x MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Reducer, Elbow
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- UL Listed:
- No