Lever Handle Kit in Matte Black
Lever Handle Kit in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Handle for Verve Single Control Faucet LG42-VRV*
- All Metal Construction
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 3 in
- Material:
- Metal
- Number of Handles:
- Single Handle
- Width:
- 5/16 in