This product requires certification to purchase.

1-9/20 in. 1-Gang Surface Mount Box in White

LEVITON

1-9/20 in. 1-Gang Surface Mount Box in White

  • Fast #
  • Part #L427771WB
  • Item #7628423
  • Manufacturer Part #42777-1WB
5 out of 5 Customer Rating
Brand image
LEVITON

1-9/20 in. 1-Gang Surface Mount Box in White

  • Fast #
  • Part #L427771WB
  • Item #7628423
  • Manufacturer Part #42777-1WB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 586
Application:
Office
CSA Certified:
Yes
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-9/20 in
Material:
Plastic
UL Listed:
Yes
UPC:
078477963548
Width:
2-24/25 in