This product requires certification to purchase.

1-Gang Wall Plate in Red

LEVITON

1-Gang Wall Plate in Red

  • Fast #
  • Part #L80701RE
  • Item #963747
  • Manufacturer Part #80701-RE
3.5 out of 5 Customer Rating
Brand image
LEVITON

1-Gang Wall Plate in Red

  • Fast #
  • Part #L80701RE
  • Item #963747
  • Manufacturer Part #80701-RE
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
11/50 in
Height
4-1/2 in
Width
2-3/4 in
Characteristics & Features
Color Finish Category
Reds
Color Finish Name
Red
Dimmable
No
Material
Plastic
Material Type
Nylon
Number Of Gangs
1
Warranty & Product Information
ADA Compliant
No
CSA Certified
Yes
ETL Listed
No
UL Listed
UL 541
UPC
078477778241