This product requires certification to purchase.

1-Gang Wall Plate with F-Connector in White

LEVITON

1-Gang Wall Plate with F-Connector in White

  • Fast #
  • Part #L40539CMW
  • Item #7397374
  • Manufacturer Part #L40539-CMW
4.7 out of 5 Customer Rating
Brand image
LEVITON

1-Gang Wall Plate with F-Connector in White

  • Fast #
  • Part #L40539CMW
  • Item #7397374
  • Manufacturer Part #L40539-CMW
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1/4 in
Dimmable:
No
ETL Listed:
No
Height:
4-7/8 in
Material:
Plastic
Material Type:
Nylon
Number Of Gangs:
1
UL Listed:
No
UPC:
078477140512
Width:
3-1/8 in