120V 1-Pole Infrared Occupancy Wall Switch in Ivory
120V 1-Pole Infrared Occupancy Wall Switch in Ivory
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10Product Details
Product Details
- 120V 1-pole infrared motion sensor wall switch
- Automatically turns lights on/off when motion is detected
Specifications
- Application:
- Small Office, Conference Room, Lounge, Classroom, Commercial
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Depth:
- 1-83/100 in
- Height:
- 4-3/5 in
- Power Source:
- Electric
- Product Type:
- Wall Switch
- Temperature Range:
- 32 to 185 Deg F
- UL Listed:
- Yes
- UPC:
- 078477010198
- Volts:
- 120/230/277V
- Width:
- 1-3/4 in