125 V 2-Pole 3-Wire Straight Blade Industrial Grade Plug
125 V 2-Pole 3-Wire Straight Blade Industrial Grade Plug
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 15
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Nylon
- NEMA:
- NEMA 15P, NEMA 5
- UL Listed:
- Yes
- UPC:
- 078477795200
- Volts:
- 125V