This product requires certification to purchase.

13W 250V Compact Fluorescent Lamp Holder in White

LEVITON

13W 250V Compact Fluorescent Lamp Holder in White

  • Fast #
  • Part #L9863OCC
  • Item #4106718
  • Manufacturer Part #9863-OCC
3.4 out of 5 Customer Rating
Brand image
LEVITON

13W 250V Compact Fluorescent Lamp Holder in White

  • Fast #
  • Part #L9863OCC
  • Item #4106718
  • Manufacturer Part #9863-OCC
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Keyless with wire leads
  • GU24 base fluorescent lampholder
  • 13W compact lamp and guard included
  • CSA certified
  • UL listed
  • Occupancy Sensor Included
  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Light Bulb Type
Compact Fluorescent
Number of Lights
1
Electrical & Operational Information
Volts
250V
Watts
13 W
Warranty & Product Information
UL Listed
Yes
UPC
078477509401