This product requires certification to purchase.

15 A 125V Duplex Tamper-Resistant Receptacle in White

LEVITON

15 A 125V Duplex Tamper-Resistant Receptacle in White

  • Fast #
  • Part #LT5225W
  • Item #3511446
  • Manufacturer Part #T5225-W
3.1 out of 5 Customer Rating
Brand image
LEVITON

15 A 125V Duplex Tamper-Resistant Receptacle in White

  • Fast #
  • Part #LT5225W
  • Item #3511446
  • Manufacturer Part #T5225-W
3.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
15
CSA Certified:
CSA C22.2
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic
Material Type:
Thermoplastic
NEMA:
NEMA 15R, NEMA 5
UL Listed:
Yes
UPC:
078477379264
Volts:
120V