15 Amp 125V Duplex Receptacle, Mahogany

Part #L5325  |  Item #1138755  |  Manufacturer Part #5325

$3.29 EACH

Color/Finish: Mahogany

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

AMP: 15

CSA Certified: Yes

Color Finish: Mahogany

Color Finish Category: Browns

Depth: 49/50 in

Height: 4-4/25 in

Length: 1-31/100 in

Material: Plastic

NEMA Specifications: NEMA 5-15R

UL Listed: Yes

Volts: 125V