15A 120/277VAC Switch
15A 120/277VAC Switch
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100 Pallet: 6500Product Details
Product Details
- Helps create a cleaner home environment by helping to keep switch and wallplate surfaces cleaner
- Highly effective in protecting the surface of the device from the growth of mold, mildew, fungi and odor-causing bacteria in between normal cleanings
- Replaces any standard 3-way switch; controls light(s) from two locations
- Use both antimicrobial treated switch and wallplate for complete coverage
- Material used in Leviton residential antimicrobial devices has been tested to the international standard ISO 22196:2011
- Ideal for all rooms throughout the home (bathrooms, hallways, entryways, and kitchens)
- Same look and feel as traditional switches and wallplates
- For single pole and 3-way applications; white color only
- Quickwire push-in terminals accept #14 AWG solid copper wire only
- Back and side wire terminal screws accept up to #12 AWG copper or copper clad wire
Specifications
- AMP:
- 15
- Application:
- Bathrooms, Entryway, Hallways, Kitchen
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 4-1/5 in
- Horsepower:
- 2 hp
- Material:
- Plastic, Steel
- Material Type:
- Thermoplastic
- Power Source:
- Electric
- Product Type:
- Switch
- UL Listed:
- Yes
- Volts:
- 120/277VAC
- Width:
- 1-2/5 in
- Wire Gauge (AWG):
- 14 ga