15A 120V SPST Switch in Ivory
15A 120V SPST Switch in Ivory
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100Product Details
Product Details
- Residential 15A 120VAC
- Single pole
- CO/ALR up to 12 or 10 AWG aluminum
- Thermoplastic toggle and frame
- CSA certified
- UL listed
Specifications
- AMP:
- 15
- Color Finish Category:
- Whites
- Color Finish Name:
- Ivory
- Depth:
- 1-1/10 in
- Height:
- 4-1/5 in
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Product Type:
- Switch
- Type:
- L26512I
- UL Listed:
- Yes
- UPC:
- 078477500842
- Volts:
- 120V
- Width:
- 1-31/100 in