This product requires certification to purchase.

15A 125V Duplex Receptacle in Ivory

LEVITON

15A 125V Duplex Receptacle in Ivory

  • Fast #
  • Part #L5320ICP
  • Item #1629827
  • Manufacturer Part #5320-ICP
5 out of 5 Customer Rating
Brand image
LEVITON

15A 125V Duplex Receptacle in Ivory

  • Fast #
  • Part #L5320ICP
  • Item #1629827
  • Manufacturer Part #5320-ICP
5 out of 5 Customer Rating

X Points

Color Finish Name: Ivory Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Residential 15A-125V
  • Quickwire® push-in and side wired
  • Ultrasonic welded construction
  • Requires Certification

Specifications

AMP:
15
CSA Certified:
Yes
Color Finish Category:
Neutrals
Color Finish Name:
Ivory
Material:
Plastic
Material Type:
Thermoplastic
NEMA:
NEMA 15R, NEMA 5
Product Type:
Duplex Receptacle
UL Listed:
Yes
UPC:
078477151273
Volts:
125V