This product requires certification to purchase.

15A 125V Duplex Tamper-Resistant GFCI Outlet in Grey with LED Indicator Light

LEVITON

15A 125V Duplex Tamper-Resistant GFCI Outlet in Grey with LED Indicator Light

  • Fast #
  • Part #LGFTR1GY
  • Item #9952567
  • Manufacturer Part #GFTR1GY
5 out of 5 Customer Rating
Brand image
LEVITON

15A 125V Duplex Tamper-Resistant GFCI Outlet in Grey with LED Indicator Light

  • Fast #
  • Part #LGFTR1GY
  • Item #9952567
  • Manufacturer Part #GFTR1GY
5 out of 5 Customer Rating

X Points

Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Provides continuous ground fault protection – detects and trips on actual ground fault even when self-test is being conducted
  • On initial power up, tests the GFCI within 3 seconds
  • Auto-monitoring exceeds the UL requirement
  • Auto adapts and shifts to more frequent testing if potential problem is detected
  • Status Indicator Light provides simple, intuitive feedback on power and protection status as well as indication of line/load reversal
  • Patented Lockout Action prevents reset if GFCI is damaged and cannot respond to a ground fault
  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Electrical & Operational Information
AMP
15
Volts
125V
Warranty & Product Information
Product Type
Duplex Tamper-Resistant GFCI Outlet
UPC
078477487143