15A 125V Single Receptacle in White
15A 125V Single Receptacle in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Documents
Specifications
- AMP:
- 15
- CSA Certified:
- CSA C22.2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Thermoplastic Nylon
- NEMA:
- NEMA 15P, NEMA 5
- UL Listed:
- Yes
- UPC:
- 078477381793
- Volts:
- 125V