15A 125V Duplex Receptacle in Light Almond
15A 125V Duplex Receptacle in Light Almond
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quickwire® push-in and side wired
- Fits easily into a standard wall box and are suitable for multi-gang installations
Documents
Specifications
- AMP:
- 15
- CSA Certified:
- Yes
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Light Almond
- Material:
- Plastic
- Material Type:
- Thermoplastic
- NEMA:
- NEMA 5-15R
- Product Type:
- Duplex Receptacle
- UL Listed:
- Yes
- UPC:
- 078477274927
- Volts:
- 125V