This product requires certification to purchase.

2-Gang 1-Toggle 1-Device Wall Plate in White Leviton

LEVITON

2-Gang 1-Toggle 1-Device Wall Plate in White Leviton

  • Fast #
  • Part #L80707W
  • Item #2342782
  • Manufacturer Part #80707-W
4.5 out of 5 Customer Rating
Brand image
LEVITON

2-Gang 1-Toggle 1-Device Wall Plate in White Leviton

  • Fast #
  • Part #L80707W
  • Item #2342782
  • Manufacturer Part #80707-W
4.5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Material:
Plastic
Material Type:
Thermoplastic Nylon
Number Of Gangs:
2
UPC:
078477980088