2-Gang Duplex Receptacle Wall Plate in Ivory
2-Gang Duplex Receptacle Wall Plate in Ivory
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Familiar and functional
- For use with traditional Leviton devices
- Matching screws included
- CSA and UL certified
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Depth:
- 13/50
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 4-7/8
- Material:
- Plastic
- Material Type:
- Nylon
- Number Of Gangs:
- 2
- UL Listed:
- Yes
- UPC:
- 078477958506
- Width:
- 4-47/50