This product requires certification to purchase.

2 Gang Thermoset Plastic Wall Plate in Ivory

LEVITON

2 Gang Thermoset Plastic Wall Plate in Ivory

  • Fast #
  • Part #L86109
  • Item #2342902
  • Manufacturer Part #86109
4.9 out of 5 Customer Rating
Brand image
LEVITON

2 Gang Thermoset Plastic Wall Plate in Ivory

  • Fast #
  • Part #L86109
  • Item #2342902
  • Manufacturer Part #86109
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Familiar and functional
  • For use with traditional Leviton devices
  • Matching screws included
  • CSA and UL certified
  • Installs quickly and easily
  • Oversized
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Ivory
Depth:
13/50 in
Dimmable:
No
ETL Listed:
No
Height:
5-1/4 in
Length:
4-14/25 in
Material:
Thermoset Plastic
Number Of Gangs:
2
UL Listed:
Yes
UPC:
078477440506
Width:
5-31/100 in