20A 125 VAC Duplex Receptacle in Ivory
20A 125 VAC Duplex Receptacle in Ivory
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Commercial grade
- Side wired
- Self-grounding
- UL Listed
Specifications
- AMP:
- 20
- ANSI:
- ANSI C-73
- CSA Certified:
- Yes
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Material:
- Plastic
- Material Type:
- Thermoplastic
- NEMA:
- NEMA 5 20R
- Product Type:
- Duplex Receptacle
- UL Listed:
- Yes
- UPC:
- 078477815434
- Volts:
- 125V