20A 125V Duplex Receptacle in Ivory
20A 125V Duplex Receptacle in Ivory
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hospital grade
- 20A-125V, NEMA 5 20R
- Back & side 8 hole feed-thru wired
- Self-grounding
- UL Listed Fed Spec WC-596
Specifications
- AMP:
- 20
- CSA Certified:
- Yes
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- NEMA:
- NEMA 5-20R
- UL Listed:
- Yes
- UPC:
- 078477818909
- Volts:
- 125V