This product requires certification to purchase.

20A GFCI Weather and Tamper Resistant Receptacle in Light Almond

LEVITON

20A GFCI Weather and Tamper Resistant Receptacle in Light Almond

  • Fast #
  • Part #LWT899T
  • Item #4624773
  • Manufacturer Part #WT899-T
4 out of 5 Customer Rating
Brand image
LEVITON

20A GFCI Weather and Tamper Resistant Receptacle in Light Almond

  • Fast #
  • Part #LWT899T
  • Item #4624773
  • Manufacturer Part #WT899-T
4 out of 5 Customer Rating

X Points

Color Finish Name: Light Almond Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tamper-resistant
  • Terminals allow for easy wiring options – back and side wire capable
  • External back wire clamps provide visual indication of proper wire seating
  • Withstands high torque and resists wire pullout
  • Standard brass self-grounding clip
  • Automatically test the GFCI every time the RESET button is pushed in. The GFCI will not reset if the GFCI circuit is not functioning properly
  • By blocking reset of the GFCI if protection has been compromised, SmartlockPro® Slim GFCI reduces the possibility of end-users incorrectly assuming that a reset GFCI outlet is providing ground fault protection when it actually is not
  • Requires Certification

Documents


Specifications

AMP:
20
CSA Certified:
CSA C22.2
Color Finish Category:
Neutrals
Color Finish Name:
Light Almond
Material:
Plastic
Material Type:
Polycarbonate
NEMA:
NEMA 5-20R, NEMA WD-6
UL Listed:
Yes
UPC:
078477560006
Volts:
125V
Wire Gauge (AWG):
14/10 ga