2G TOG DEV SWCH WALL PLT MDWY 25/PK
2G TOG DEV SWCH WALL PLT MDWY 25/PK
Product Details
Product Details
- Familiar and functional
- For use with traditional Leviton devices
- Matching screws included
- CSA and UL certified
- Installs quickly and easily
Specifications
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Thermoplastic Nylon
- Package Quantity:
- Pack of 25
- Type:
- LPJ2WPK
- UL Listed:
- Yes