This product requires certification to purchase.

3-Gang Blank Wall Plate – Standard Size, White Thermoset

LEVITON

3-Gang Blank Wall Plate – Standard Size, White Thermoset

  • Fast #
  • Part #L88033
  • Item #9589078
  • Manufacturer Part #88033
4.3 out of 5 Customer Rating
Brand image
LEVITON

3-Gang Blank Wall Plate – Standard Size, White Thermoset

  • Fast #
  • Part #L88033
  • Item #9589078
  • Manufacturer Part #88033
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
7-3/8
Material:
Thermoset Plastic
Type:
L88033
UPC:
078477779774
Width:
5-5/8