3-Gang Blank Wall Plate – Standard Size, White Thermoset
3-Gang Blank Wall Plate – Standard Size, White Thermoset
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 7-3/8
- Material:
- Thermoset Plastic
- Type:
- L88033
- UPC:
- 078477779774
- Width:
- 5-5/8