This product requires certification to purchase.

3-Gang Blank Wallplate Midway Size Thermoplastic Nylon in White

LEVITON

3-Gang Blank Wallplate Midway Size Thermoplastic Nylon in White

  • Fast #
  • Part #LPJ33W
  • Item #10131446
  • Manufacturer Part #PJ33W
5 out of 5 Customer Rating
Brand image
LEVITON

3-Gang Blank Wallplate Midway Size Thermoplastic Nylon in White

  • Fast #
  • Part #LPJ33W
  • Item #10131446
  • Manufacturer Part #PJ33W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 3-Gang, Midway Size
  • Blank Wall plate
  • High Impact thermoplastic
  • Requires Certification

Documents

Dimensions & Measurements
Height
6-1/2 in
Width
5 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Thermoplastic
Warranty & Product Information
Product Type
Wall Plate
Type
LPJ33W
UPC
078477461808