3-Way Combination Switch in White
3-Way Combination Switch in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 15
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Product Type:
- Switch
- UL Listed:
- Yes
- Volts:
- 120/277V