4-22/25 in. 1-Gang Wallplate in Grey

Part #LPJ26GY  |  Item #7253512  |  Manufacturer Part #PJ26-GY

$1.02 EACH

Color/Finish: Grey

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 20
  • Case: 200
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

CSA Certified: Yes

Color Finish: Grey

Depth: 1/4 in

Height: 4-22/25 in

Material: Plastic

Material Type: Nylon, Thermoplastic

Number of Gangs: 1

UL Listed: Yes

Width: 3-13/100 in