4-7/8 x 2-1/8 in. Plastic Wall Plate in White
4-7/8 x 2-1/8 in. Plastic Wall Plate in White
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1/4 in
- Height:
- 4-7/8 in
- Material:
- Plastic
- Material Type:
- Nylon
- Number Of Gangs:
- 3
- UL Listed:
- Yes
- UPC:
- 078477958650
- Width:
- 2-1/8 in