8-7/10 x 17/24 in. 18W LED Recessed Housing & Trim in White
8-7/10 x 17/24 in. 18W LED Recessed Housing & Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Automatic on/off occupancy sensor and no wall switch required
- Switch free convenience and ENERGY STAR® certified
- Offers multiple sensor setting options and 3 adjustable color temperature options for easy customization to suit the needs of the user (3000K, 4000K, 5000K)
- Activates when motion is sensed within 5-6 feet and automatically turns off 30/180 seconds after no motion detected
- Ambient light override in nighttime mode prevents sensor from switching lights on when there is ample natural sunlight
- 360° field of view - ceiling and wall mount compatible
- Resistant to nuisance triggering
- No recessed ceiling box or J-box required
- Indoor use: Closets, laundry rooms, storage areas, staircases, basements, hallways, attics, and more
- Outdoor use: Covered porch or balcony, other covered outdoor areas with no direct exposure to moisture
-
Green
Documents
Specifications
- Application:
- Attic, Basements, Closet, Hallways, Laundry Rooms, Stairways, Storage, Residential
- Beam Spread:
- 360°
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- ETL Listed:
- Yes
- Height:
- 17/24
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1440
- Material:
- Aluminum, Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 30000
- Number of Lights:
- 1
- UL Listed:
- UL 94
- UPC:
- 078477877456
- Volts:
- 120V
- Watts:
- 18
- Width:
- 8-7/10