This product requires certification to purchase.

Countdown Timer in White, Ivory and Light Almond

LEVITON

Countdown Timer in White, Ivory and Light Almond

  • Fast #
  • Part #LLTB301LZ
  • Item #7315659
  • Manufacturer Part #LTB30-1LZ
3.3 out of 5 Customer Rating
Brand image
LEVITON

Countdown Timer in White, Ivory and Light Almond

  • Fast #
  • Part #LLTB301LZ
  • Item #7315659
  • Manufacturer Part #LTB30-1LZ
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
5, 20
Color Finish Category:
Whites
Color Finish Name:
White, Ivory, Light Almond
Product Type:
Timer
UL Listed:
No
UPC:
078477459225
Volts:
120V
Watts:
1800