Decora® 1-Gang Thermoplastic Nylon Wall Plate in Ivory

Part #L80401NI  |  Item #2342801  |  Manufacturer Part #80401-NI

$1.02 EACH

Color/Finish: Ivory

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Collection: Decora®

Color Finish: Ivory

Depth: 5/20 in

Height: 4-1/2 in

Material: Plastic

Material Type: Thermoplastic Nylon

Number of Gangs: 1

Width: 2-3/4 in