Decora® 15 Amp 125V Duplex Receptacle, Ivory

Part #L5325I  |  Item #4374457  |  Manufacturer Part #5325-I

$3.68 EACH
(Pricing is for Ivory)

Color/Finish: Ivory

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Residential 15A 125VAC
  • Quickwire® push-in & side wired
  • Ultrasonic welded construction
  • CSA certified
  • UL Listed

Specifications

AMP: 15

CSA Certified: Yes

Collection: Decora®

Color Finish: Ivory

Color Finish Category: Neutrals

Material: Plastic

Material Type: Thermoplastic

NEMA Specifications: NEMA 15R, NEMA 5

Type: L5325I

UL Listed: Yes

Volts: 125V