Leviton
Decora® 15 Amp Rocker Switch, Ivory
Part #L56012I | Item #4374424 | Manufacturer Part #5601-2I
How to get it:
Product Details
- Residential 15A 120/277VAC
- Single pole
- Quickwire® push-in & side wired
- Ultrasonic welded construction
- CSA certified
- UL listed
Specifications
AMP: 15
Collection: Decora®
Color Finish: Ivory
Color Finish Category: Neutrals
Material: Ultrasonic Welded
Product Type: Rocker Switch, Switch
Type: L56012I
UL Listed: Yes
Volts: 120/277V