15A 120/277V Shop Prime Decorative Switch in Almond
Decora® 15A 120/277V Shop Prime Decorative Switch in Almond
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3-way
- Illuminated
- Quickwire® and side wired
- CSA certified
Specifications
- AMP:
- 15
- Collection:
- Decora®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Height:
- 4-1/5 in
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Product Type:
- Switch
- UL Listed:
- Yes
- UPC:
- 078477275023
- Volts:
- 120/277V
- Width:
- 1-31/100 in