Decora® 15A 3-Way Switch in Light Almond

Part #L56032T  |  Item #3407159  |  Manufacturer Part #5603-2T

$6.51 EACH

Color/Finish: Light Almond

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 3-way
  • Quickwire® push-in and side wired
  • Ultrasonic welded construction
  • CSA certified

Specifications

AMP: 15

Collection: Decora®

Color Finish: Light Almond

Color Finish Category: Neutrals

Depth: 99/100 in

Height: 4-1/5 in

Material: Plastic

Material Type: Thermoplastic

Product Type: Switch

UL Listed: Yes

Volts: 120/277V

Width: 1-31/100 in