2 Gang Thermoplastic Nylon Wall Plate in Ivory
Decora® 2 Gang Thermoplastic Nylon Wall Plate in Ivory
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Midway size
- For use with traditional Leviton® devices
Specifications
- ADA Compliant:
- No
- Collection:
- Decora®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Depth:
- 1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 4-22/25 in
- Material:
- Plastic
- Material Type:
- Thermoplastic Nylon
- Number Of Gangs:
- 2
- UL Listed:
- Yes
- UPC:
- 078477957851
- Width:
- 3-13/100 in