2.5A 120V Motion Sensor
Decora® 2.5A 120V Motion Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Built-in radio/TV interference filter
- Fits easily into a standard wallbox and are suitable for multi-gang installations
- RFI noise suppression
- Compatible with Decora Plus™ screwless and Decora™ standard designer wallplates
- Attractive Decora styling coordinates perfectly with Leviton’s complete line of Decora wiring devices
Documents
Specifications
- AMP:
- 2.5
- CEC Compliant:
- For Sale in CA
- Collection:
- Decora®
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Ivory, Light Almond
- Energy Star Compliant:
- No
- Product Type:
- Motion Sensor
- UL Listed:
- Yes
- UPC:
- 078477570432
- Volts:
- 120V
- Watts:
- 600 W