Leviton
Decora® 20 AMP USB Charger and Tamper Resistant Receptacle in Black
Part #LT5832E | Item #4851609 | Manufacturer Part #T5832-E
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 8,
- Case: 48,
- Pallet: 2496
How to get it:
Product Details
- Duplex receptacle has 2 high-powered USB ports and 2 AC recepticals
- Tamper-resistant
- Charge up to 2 high-powered electronic devices simultaneously, including multiple tablets
Specifications
AMP: 20
CSA Certified: Yes
Collection: Decora®
Color Finish: Black
Color Finish Category: Blacks
Material: Plastic
Material Type: Thermoplastic
NEMA Specifications: NEMA 5-20R
Type: LT5832E
UL Listed: Yes
Volts: 125V
Wire Gauge: 14/12 ga