20A 120V -40 to 65 Degree C Rocker Switch in White
Decora® 20A 120V -40 to 65 Degree C Rocker Switch in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- AMP:
- 20
- ANSI:
- ANSI C73
- Application:
- Commercial, Residential
- CSA Certified:
- CSA C22.2 No. 111
- Collection:
- Decora®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-3/50
- Height:
- 4-3/50
- Material:
- Plastic
- Material Type:
- Thermoplastic
- NEMA:
- NEMA WD1, NEMA WD6
- Power Source:
- Electric
- Product Type:
- Rocker Switch, Switch
- Temperature Range:
- -40 to 65 Deg C
- UL Listed:
- UL 20
- UPC:
- 078477789063
- Volts:
- 120V
- Width:
- 1-14/25