3-Gang Wall Plate in Light Almond
Decora® 3-Gang Wall Plate in Light Almond
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Decora®
- Color Finish Name:
- Light Almond
- Height:
- 4-1/2 in
- Number Of Gangs:
- 3
- UL Listed:
- Yes
- UPC:
- 078477276600
- Width:
- 6-19/50 in