Leviton
Decora® 4.2A 4-Port USB Charger in Ivory
Part #LUSB4PI | Item #4710946 | Manufacturer Part #USB4P-I
How to get it:
Product Details
- In-wall 4-port USB charger
- Charge up to 4 high-powered electronic devices simultaneously, including tablets
- Generously spaced vertical USB Ports which provides additional room for maneuvering of charging cord
Specifications
AMP: 4.2
CSA Certified: Yes
Collection: Decora®
Color Finish: Ivory
Color Finish Category: Whites
Type: LUSB4PI
Volts: 125V
Watts: 25