Decora® 4.2A 4-Port USB Charger in White

Part #LUSB4PW  |  Item #4710948  |  Manufacturer Part #USB4P-W

$32.99 EACH
(Pricing is for White)

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • In-wall 4-port USB charger
  • Charge up to 4 high-powered electronic devices simultaneously, including tablets
  • Generously spaced vertical USB Ports which provides additional room for maneuvering of charging cord

Specifications

AMP: 4.2

CSA Certified: Yes

Collection: Decora®

Color Finish: White

Color Finish Category: Whites

Type: LUSB4PW

Volts: 125V

Watts: 25